Motion
N1500-12T 25MM S PA

REXNORD INC
N1500-12T 25MM S PA

Flat Top Conveyor Chain Sprocket - Molded Non-Split Sprocket, 12 Teeth, 25 mm Bore Dia., 2.2810 in Pitch Dia., POM Material
MI ITEM #05022280
MFR #N1500-12T 25MM S PA
Price$55.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
N1500-12T 25MM S PA

Flat Top Conveyor Chain Sprocket - Molded Non-Split Sprocket, 12 Teeth, 25 mm Bore Dia., 2.2810 in Pitch Dia., POM Material
MI ITEM #05022280
MFR #N1500-12T 25MM S PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$55.00/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Pitch Diameter  
    2.2810 in
  • Weight
    0.09 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Non-Split Sprocket
  • Chain Number
    N1500
  • Number Of Teeth  
    12
  • Sprocket Material
    POM
  • Sprocket Type
    Molded Non-Split Sprocket
  • UPC_NO
    793699425376

Overview

Mfr description
114-3608-2 N1500-12T 25MM SQ
  • 1500 Series Molded Non-Split Sprocket with 12Teeth and a 25mm Square Shaft-ready Bore in POM material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought