Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81421724

Table Top Chain - Steel, Straight Running, 7.500 in Width, 0.7500 in Pitch
MI ITEM #05022281
MFR #81421724

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
81421724 MR963K7.5

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Base Chain Material
    Steel
  • Flight Color
    Black
  • Flight Thickness
    0.16 in
  • Minimum Backflex Radius
    6 in
  • Pin Diameter
    0.2 in
  • Guide Clearance Straight
    1.44 in
  • Operating Temperature Range
    -80 to +220 (Dry) °F
  • Weight
    0.23 lbs
  • Weight per Foot
    1.8 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text