Motion
MR882TAB-12IN

REXNORD INC
MR882TAB-12IN

MCC® Flat Top Conveyor Chain Component - Side Flexing, 12.000 in Width, 1.5000 in Pitch
MI ITEM #05022286
MFR #MR882TAB-12IN
List Price$293.79/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MR882TAB-12IN

MCC® Flat Top Conveyor Chain Component - Side Flexing, 12.000 in Width, 1.5000 in Pitch
MI ITEM #05022286
MFR #MR882TAB-12IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$293.79/ft for your price

Overview

Mfr description
81402054 MR882TK12

Specifications

  • Chain Type
    MatTop Chain
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Color
    Black
  • Flight Thickness
    0.19 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.34 in
  • Pin Material
    Stainless Steel
  • Guide Clearance Straight
    2.38 in
  • Guide Clearance Curve
    2.28 in
  • Operating Temperature Range
    -80 to +220 (Dry) °F
  • Weight
    0.29 lbs
  • Weight per Foot
    2.13 lb
  • UPC_NO
    793699159288

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text