Motion
MR880TAB-4.5IN

REXNORD INC
MR880TAB-4.5IN

MR880TAB-4.5IN
MI ITEM #05022289
MFR #MR880TAB-4.5IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MR880TAB-4.5IN

MR880TAB-4.5IN
MI ITEM #05022289
MFR #MR880TAB-4.5IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    4.5000 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Curve
    1-3/4 in
  • Guide Clearance Straight
    1.81 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.28 in
  • Weight
    0.09 lbs
  • Weight per Foot
    0.73 lb

Details

  • Base Chain Material
    MR
  • Chain Material
    Black Melt Resistant
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Black Melt Resistant
  • Flight Material
    MR
  • Operating Temperature Range
    -80 to +220 °F
  • Pin Material
    Stainless Steel
  • UPC_NO
    698210122638

Overview

Mfr description
MR880TK4.50 MR880TK4.5
  • MR880TAB 4.5 Inch Wide TableTop® Chain Molded in Black Melt Resistant Material And Assembled With Stainless Steel Pins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought