Motion
81405731

REXNORD INC
81405731

Table Top Chain - Side Flexing, 3.250 in Width, 1.5000 in Pitch
MI ITEM #05022291
MFR #81405731
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81405731

Table Top Chain - Side Flexing, 3.250 in Width, 1.5000 in Pitch
MI ITEM #05022291
MFR #81405731

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81405731 MR879TK3.25
  • MR879TAB 3.25 Inch Wide TableTop® Chain Molded in Black Melt Resistant Material And Assembled With Stainless Steel Pins

Specifications

  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    MR
  • Base Chain Material
    MR
  • Flight Color
    Black Melt Resistant
  • Flight Thickness
    0.19 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.28 in
  • Pin Material
    Stainless Steel
  • Guide Clearance Straight
    1.81 in
  • Guide Clearance Curve
    1-3/4 in
  • Operating Temperature Range
    -80 to +220 (Dry) °F
  • Weight
    0.09 lbs
  • Weight per Foot
    0.7 lb
  • Chain Material
    Black Melt Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text