Motion
MR843 SS-2IN

REXNORD INC
MR843 SS-2IN

Table Top Chain - Stainless Steel, Straight Running, 2.000 in Width, 0.5000 in Pitch
MI ITEM #05022296
MFR #MR843 SS-2IN
List Price$194.96/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MR843 SS-2IN

Table Top Chain - Stainless Steel, Straight Running, 2.000 in Width, 0.5000 in Pitch
MI ITEM #05022296
MFR #MR843 SS-2IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$194.96/ft for your price

Overview

Mfr description
81419041 MR843SSK2
  • MR843 2 Inch Wide TableTop Chain With Stainless Steel Base Chain And Top Plates Molded In Black Melt Resistant Material

Specifications

  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    MR
  • Base Chain Material
    MR
  • Flight Color
    Black
  • Flight Thickness
    0.12 in
  • Minimum Backflex Radius
    6 in
  • Pin Diameter
    0.16 in
  • Guide Clearance Straight
    0.94 in
  • Operating Temperature Range
    -80 to +220 (Dry) °F
  • Weight
    0.05 lbs
  • Weight per Foot
    0.6 lb
  • UPC_NO
    793699203233

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text