Motion
81403241

REXNORD INC
81403241

Table Top Chain - Straight Running, 7.500 in Width, 1.5000 in Pitch
MI ITEM #05022302
MFR #81403241
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81403241

Table Top Chain - Straight Running, 7.500 in Width, 1.5000 in Pitch
MI ITEM #05022302
MFR #81403241

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    7.500 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.19 in
  • Guide Clearance Straight
    5-1/2 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    1/4 in
  • Weight
    0.21 lbs
  • Weight per Foot
    1.7 lb

Details

  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Flight Color
    Black
  • Operating Temperature Range
    -80 to +220 (Dry) °F
  • Pin Material
    Stainless Steel

Overview

Mfr description
81403241 MR821K7.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought