Motion
MR5935-3IN MTW

REXNORD INC
MR5935-3IN MTW

MCC® Flat Top Conveyor Chain Component - Straight Running, 3.000 in Width, 0.7500 in Pitch
Mi Item #05022326
MFR #MR5935-3IN MTW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MR5935-3IN MTW

MCC® Flat Top Conveyor Chain Component - Straight Running, 3.000 in Width, 0.7500 in Pitch
Mi Item #05022326
MFR #MR5935-3IN MTW

Mfr description
81414911 MR5935-3 MTW
  • MR5935 3 Inch Wide Molded-To-Width MatTop® Chain Molded in Black Melt Resistant Material And Assembled With Polypropylene Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    3.0000 in
  • Chain Pitch  
    0.75 in
  • Minimum Backflex Radius
    1 in
  • Weight
    0.02 lbs
  • Weight per Foot
    1.3 lb

Details

  • Base Chain Material
    MR
  • Chain Material
    Black Melt Resistant
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Black Melt Resistant
  • Flight Material
    MR
  • Operating Temperature Range
    -80 to +220 (Dry) °F
  • Pin Material
    Polypropylene
  • UPC_NO
    793699466577
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)