Motion
MR4705-6IN

REXNORD INC
MR4705-6IN

MCC® Flat Top Conveyor Chain Component - Straight Running, 6.000 in Width, 1.5000 in Pitch
MI ITEM #05022351
MFR #MR4705-6IN
List Price$124.91/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MR4705-6IN

MCC® Flat Top Conveyor Chain Component - Straight Running, 6.000 in Width, 1.5000 in Pitch
MI ITEM #05022351
MFR #MR4705-6IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$124.91/ft for your price

Overview

Mfr description
MR4705-6 MR4705-6
  • MR4705 6 Inch Wide MatTop® Chain Molded in Black Melt Resistant Material And Assembled With Acetal Pins

Specifications

  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    MR
  • Base Chain Material
    MR
  • Flight Color
    Black Melt Resistant
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Material
    Acetal
  • Operating Temperature Range
    -80 to +220 (Dry) °F
  • Weight
    0.12 lbs
  • Weight per Foot
    1.86 lb
  • UPC_NO
    793699478105
  • Chain Material
    Black Melt Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text