Motion
81427701

REXNORD INC
81427701

Flat Top Conveyor Chain Component - Side Flexing, 2.170 in Width, 1.9700 in Pitch
Mi Item #05022434
MFR #81427701
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81427701

Flat Top Conveyor Chain Component - Side Flexing, 2.170 in Width, 1.9700 in Pitch
Mi Item #05022434
MFR #81427701

Mfr description
81427701 MLF1700 ZP PINS
  • MLF1700 TableTop Chain Molded In Tan Medium Duty Low Friction Material And Assembled With Zinc Plated Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    2.165 in
  • Chain Pitch  
    1.9700 in
  • Flight Thickness
    0.12 in
  • Guide Clearance Straight
    2.28 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.32 in
  • Weight
    0.16 lbs
  • Weight per Foot
    0.85 lb

Details

  • Base Chain Material
    MLF
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Tan
  • Flight Material
    MLF
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Zinc Plated Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)