Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
844.00.55

Flat Top Conveyor Chain Accessory - End Link, 2 in Overall Length, White
MI ITEM #05022444
MFR #844.00.55

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
844.00.55 LNK WSA-EU2015-2 END

Specifications

  • Accessory Type
    End Link
  • Color
    White
  • Length
    2 in
  • Weight
    0.07 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text