Motion
514-336-3

REXNORD INC
514-336-3

LNK 882TK7.5 HPM D60
MI ITEM #05023082
MFR #514-336-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
514-336-3

LNK 882TK7.5 HPM D60
MI ITEM #05023082
MFR #514-336-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    7.500 in
  • Chain Pitch  
    38.1 mm
  • Flight Thickness
    4.8 mm
  • Guide Clearance Curve
    57.9 mm
  • Guide Clearance Straight
    60.5 mm
  • Minimum Backflex Radius
    38.1 mm
  • Pin Diameter
    8.6 mm
  • Weight
    0.16 lbs
  • Weight per Foot
    1.64 (Approximate) lb

Details

  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Manufacturer Catalog Number
    514-336-3
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    793699447811

Overview

Mfr description
514-336-3 LNK HPM882TK7.5 D60

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought