Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
514-358-2

LNK 821K10 HPM D60
MI ITEM #05023090
MFR #514-358-2

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
514-358-2 LNK HPM821K10 D60

Specifications

  • Chain Pitch
    1-1/2 in
  • Chain Material
    High Performance with Molded Insert
  • Length
    7.68 in
  • Specifications Met
    FDA
  • Weight
    2.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text