Motion
514-357-2

REXNORD INC
514-357-2

LNK 820K4.5 HPM SD60
MI ITEM #05023092
MFR #514-357-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
514-357-2

LNK 820K4.5 HPM SD60
MI ITEM #05023092
MFR #514-357-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
514-357-2 LNK HPM820K4.5 SD60

Specifications

  • Chain Pitch
    1-1/2 in
  • Chain Material
    High Performance with Molded Insert
  • Length
    3.83 in
  • Specifications Met
    FDA
  • Weight
    0.69 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text