Motion
514-249-1

REXNORD INC
514-249-1

MCC® Flat Top Conveyor Chain Component - POM, Straight Running, 6.000 in Width, 38.1 mm Pitch
MI ITEM #05023094
MFR #514-249-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
514-249-1

MCC® Flat Top Conveyor Chain Component - POM, Straight Running, 6.000 in Width, 38.1 mm Pitch
MI ITEM #05023094
MFR #514-249-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    6.000 in
  • Chain Pitch  
    38.1 mm
  • Minimum Backflex Radius
    38.1 mm
  • Weight
    0.12 lbs
  • Weight per Foot
    1.86 (Approximate) lb

Details

  • Base Chain Material
    POM
  • Chain Type
    MatTop Chain
  • Component Style
    Straight Running
  • Manufacturer Catalog Number
    514-249-1
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Polyester
  • Standards Met
    FDA
  • UPC_NO
    793699535365

Overview

Mfr description
514-249-1 LNK HPM5705-6 CNTR F60

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought