Motion
LF963 SS-6IN

REXNORD INC
LF963 SS-6IN

Table Top Chain - Stainless Steel, Straight Running, 6.0000 in Flight Width, 1.5000 in Chain Pitch, Tan Color
MI ITEM #05023098
MFR #LF963 SS-6IN
Your Price$133.05/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF963 SS-6IN

Table Top Chain - Stainless Steel, Straight Running, 6.0000 in Flight Width, 1.5000 in Chain Pitch, Tan Color
MI ITEM #05023098
MFR #LF963 SS-6IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$133.05/ft(List $153.02)

Overview

Mfr description
LF963SSK6 LF963SSK6
  • LF963 6 Inch Wide TableTop Chain With Stainless Steel Base Chain and Top Plates Molded in Tan Low Friction Material

Specifications

  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    LF
  • Base Chain Material
    LF
  • Flight Color
    Tan Low Friction
  • Flight Thickness
    0.16 in
  • Minimum Backflex Radius
    6 in
  • Pin Diameter
    0.2 in
  • Standards Met
    FDA
  • Guide Clearance Straight
    1.44 in
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Weight
    0.21 lbs
  • Weight per Foot
    1.7 lb
  • UPC_NO
    698210821494
  • Chain Material
    Tan Low Friction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text