Motion
81403958

REXNORD INC
81403958

Table Top Chain - Steel, Straight Running, 5.500 in Width, 0.7500 in Pitch
Mi Item #05023099
MFR #81403958
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81403958

Table Top Chain - Steel, Straight Running, 5.500 in Width, 0.7500 in Pitch
Mi Item #05023099
MFR #81403958

Mfr description
81403958 LF963K5.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    5.500 in
  • Chain Pitch  
    0.7500 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Straight
    1.44 in
  • Minimum Backflex Radius
    6 in
  • Pin Diameter
    0.2 in
  • Weight
    0.19 lbs

Details

  • Base Chain Material
    Steel
  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Operating Temperature Range
    -40 to +180 °F
  • Standards Met
    FDA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)