Motion
LF963 S-2IN

REXNORD INC
LF963 S-2IN

Table Top Chain - Steel, Straight Running, 2.0000 in Flight Width, 1.5000 in Chain Pitch, Tan Color
Mi Item #05023100
MFR #LF963 S-2IN
Price$148.07/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF963 S-2IN

Table Top Chain - Steel, Straight Running, 2.0000 in Flight Width, 1.5000 in Chain Pitch, Tan Color
Mi Item #05023100
MFR #LF963 S-2IN

Mfr description
81403956 LF963K2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.07/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    2.0000 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Straight
    1.44 in
  • Minimum Backflex Radius
    6 in
  • Pin Diameter
    0.2 in
  • Weight
    0.18 lbs

Details

  • Base Chain Material
    Steel
  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Flight Color
    Tan
  • Operating Temperature Range
    -40 to +180 °F
  • Standards Met
    FDA
  • UPC_NO
    793699538199
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)