Motion
LF882TAB GRIP-3.75IN D NEO BK 60SH

REXNORD INC
LF882TAB GRIP-3.75IN D NEO BK 60SH

81402664 LF882 S/G D GRIP 582-4
MI ITEM #05023108
MFR #LF882TAB GRIP-3.75IN D NEO BK 60SH
Your Price$146.43/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF882TAB GRIP-3.75IN D NEO BK 60SH

81402664 LF882 S/G D GRIP 582-4
MI ITEM #05023108
MFR #LF882TAB GRIP-3.75IN D NEO BK 60SH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$146.43/ft(List $175.72)

Overview

Mfr description
81402664 LF882T S/G GRIP 582-4
  • LF882TAB G 3.75 Inch Wide TableTop® Gripper Chain Molded In Tan Low Friction Material And Assembled With Stainless Steel Pins And Black D-Style Neoprene Grippers With 60 Shore A Hardness

Specifications

  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    LF
  • Base Chain Material
    LF
  • Flight Color
    Tan Low Friction
  • Flight Thickness
    0.19 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.34 in
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • Guide Clearance Straight
    2.44 in
  • Guide Clearance Curve
    2.28 in
  • Operating Temperature Range
    -40 to +180 °F
  • Weight
    0.23 lbs
  • UPC_NO
    793699536959
  • Chain Material
    Tan Low Friction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text