Motion
LF882TAB GRIP-3.75IN D EPDM BK 50SH

REXNORD INC
LF882TAB GRIP-3.75IN D EPDM BK 50SH

10177748 / LF882TAB GRIP-3.75IN D EPDM BK 50SH
MI ITEM #05023109
MFR #LF882TAB GRIP-3.75IN D EPDM BK 50SH
Price$143.45/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF882TAB GRIP-3.75IN D EPDM BK 50SH

10177748 / LF882TAB GRIP-3.75IN D EPDM BK 50SH
MI ITEM #05023109
MFR #LF882TAB GRIP-3.75IN D EPDM BK 50SH

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$143.45/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.7500 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.19 in
  • Guide Clearance Curve
    2.28 in
  • Guide Clearance Straight
    2.38 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.34 in
  • Weight
    0.28 lbs
  • Weight per Foot
    2-1/2 lb

Details

  • Base Chain Material
    LF
  • Chain Material
    Tan Low Friction
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Tan Low Friction
  • Flight Material
    LF
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    698210847708

Overview

Mfr description
LF882-SD LF882T S/G GRIP 582-7
  • LF882TAB G 3.75 Inch Wide TableTop® Gripper Chain Molded In Tan Low Friction Material And Assembled With Stainless Steel Pins And Black D-Style EPDM Grippers With 50 Shore A Hardness

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought