Motion
LF882TAB GRIP-3.75IN J NEO BK 40SH

REXNORD INC
LF882TAB GRIP-3.75IN J NEO BK 40SH

LF882TAB GRIP-3.75IN J NEO BK 40SH
Mi Item #05023110
MFR #LF882TAB GRIP-3.75IN J NEO BK 40SH
Price$168.08/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF882TAB GRIP-3.75IN J NEO BK 40SH

LF882TAB GRIP-3.75IN J NEO BK 40SH
Mi Item #05023110
MFR #LF882TAB GRIP-3.75IN J NEO BK 40SH

Mfr description
81429091 LF882T S/G GRIP 647-1
  • LF882TAB G 3.75 Inch Wide TableTop® Gripper Chain Molded In Tan Low Friction Material And Assembled With Stainless Steel Pins And Black J-Style Neoprene Grippers With 40 Shore A Hardness
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.08/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.7500 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.19 in
  • Guide Clearance Curve
    2.28 in
  • Guide Clearance Straight
    2.44 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.34 in
  • Weight
    0.13 lbs

Details

  • Base Chain Material
    LF
  • Chain Material
    Tan Low Friction
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Tan Low Friction
  • Flight Material
    LF
  • Operating Temperature Range
    -40 to +180 °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    793699537802
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)