Motion
LF882TAB-7.5IN F2IN T12P N1.5IN

REXNORD INC
LF882TAB-7.5IN F2IN T12P N1.5IN

LF882TK7.5 F2 T12P N1.50
Mi Item #05023115
MFR #LF882TAB-7.5IN F2IN T12P N1.5IN
Price$166.27/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF882TAB-7.5IN F2IN T12P N1.5IN

LF882TK7.5 F2 T12P N1.50
Mi Item #05023115
MFR #LF882TAB-7.5IN F2IN T12P N1.5IN

Mfr description
81445882 LF882TK7.5 F2 T12P N1.50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.27/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    7.500 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.19 in
  • Guide Clearance Curve
    2.28 in
  • Guide Clearance Straight
    2.44 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.34 in
  • Weight
    0.21 lbs
  • Weight per Foot
    1.6 lb

Details

  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Operating Temperature Range
    -40 to +180 °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    662864247856
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)