Motion
LF882TAB R-7.5IN R3/8IN

REXNORD INC
LF882TAB R-7.5IN R3/8IN

Table Top Chain - Side Flexing, 7.5000 in Flight Width, 1.5000 in Chain Pitch, Tan Color
MI ITEM #05023121
MFR #LF882TAB R-7.5IN R3/8IN
Price$155.48/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF882TAB R-7.5IN R3/8IN

Table Top Chain - Side Flexing, 7.5000 in Flight Width, 1.5000 in Chain Pitch, Tan Color
MI ITEM #05023121
MFR #LF882TAB R-7.5IN R3/8IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$155.48/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    7.5000 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.19 in
  • Guide Clearance Curve
    2.28 in
  • Guide Clearance Straight
    2.38 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.34 in
  • Weight
    0.20 lbs
  • Weight per Foot
    1.63 lb

Details

  • Base Chain Material
    LF
  • Chain Material
    Tan Low Friction
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Tan Low Friction
  • Flight Material
    LF
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    698210550585

Overview

Mfr description
81402452 LF882TK7.5 RADEDGE
  • LF882TAB R TAB 7.5 Inch Wide TableTop® Chain With Radiused Edge Molded in Tan Low Friction Material And Assembled With Stainless Steel Pins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought