Motion
LF882TAB-6.5IN

REXNORD INC
LF882TAB-6.5IN

Table Top Chain - Side Flexing, 6.5000 in Flight Width, 1.5000 in Chain Pitch
MI ITEM #05023123
MFR #LF882TAB-6.5IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF882TAB-6.5IN

Table Top Chain - Side Flexing, 6.5000 in Flight Width, 1.5000 in Chain Pitch
MI ITEM #05023123
MFR #LF882TAB-6.5IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LF882TK6.5 LF882TK6.5

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Thickness
    0.19 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.34 in
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • Guide Clearance Straight
    2.44 in
  • Guide Clearance Curve
    2.28 in
  • Operating Temperature Range
    -40 to +180 °F
  • Weight
    0.20 lbs
  • UPC_NO
    793699476996

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text