Motion
LF882TAB-4.5IN F1IN T4P

REXNORD INC
LF882TAB-4.5IN F1IN T4P

81418991 LF882TK4.5 F1 T4P
MI ITEM #05023131
MFR #LF882TAB-4.5IN F1IN T4P
List Price$161.58/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF882TAB-4.5IN F1IN T4P

81418991 LF882TK4.5 F1 T4P
MI ITEM #05023131
MFR #LF882TAB-4.5IN F1IN T4P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$161.58/ft for your price

Overview

Mfr description
81418991 LF882TK4.5 F1 T4P

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Thickness
    0.19 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.34 in
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • Guide Clearance Straight
    2.44 in
  • Guide Clearance Curve
    2.28 in
  • Operating Temperature Range
    -40 to +180 °F
  • Weight
    0.17 lbs
  • Weight per Foot
    1.3 lb
  • UPC_NO
    793699712476

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text