Motion
LF882TAB-12IN F.25IN T8P

REXNORD INC
LF882TAB-12IN F.25IN T8P

81438045 LF882TK12 F.25 T8P
MI ITEM #05023143
MFR #LF882TAB-12IN F.25IN T8P
List Price$194.17/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF882TAB-12IN F.25IN T8P

81438045 LF882TK12 F.25 T8P
MI ITEM #05023143
MFR #LF882TAB-12IN F.25IN T8P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$194.17/ft for your price

Overview

Mfr description
81438045 LF882TK12 F.25 T8P

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Thickness
    0.19 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.34 in
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • Guide Clearance Straight
    2.44 in
  • Guide Clearance Curve
    2.28 in
  • Operating Temperature Range
    -40 to +180 °F
  • Weight
    0.19 lbs
  • UPC_NO
    793699953060

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text