Motion
LF882TAB-12IN PA PIN

REXNORD INC
LF882TAB-12IN PA PIN

10177759 / LF882TAB-12IN PA PIN
MI ITEM #05023158
MFR #LF882TAB-12IN PA PIN
Price$210.51/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF882TAB-12IN PA PIN

10177759 / LF882TAB-12IN PA PIN
MI ITEM #05023158
MFR #LF882TAB-12IN PA PIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$210.51/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    12.000 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.19 in
  • Guide Clearance Curve
    2.28 in
  • Guide Clearance Straight
    2.44 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.34 in
  • Weight
    0.29 lbs

Details

  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Operating Temperature Range
    -40 to +180 °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    793699446036

Overview

Mfr description
LF882TK12AYC LF882TK12 PLAS PIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought