Motion
81420932

REXNORD INC
81420932

Table Top Chain - POM, Side Flexing, 4.500 in Width, 38.1 mm Pitch
MI ITEM #05023176
MFR #81420932
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81420932

Table Top Chain - POM, Side Flexing, 4.500 in Width, 38.1 mm Pitch
MI ITEM #05023176
MFR #81420932

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81420932 LF880TK4.5 E2-1/4D

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Base Chain Material
    POM
  • Flight Thickness
    4 mm
  • Minimum Backflex Radius
    38.1 mm
  • Pin Diameter
    7.1 mm
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • Guide Clearance Straight
    44.5 mm
  • Guide Clearance Curve
    41.4 mm
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Weight
    0.10 lbs
  • Weight per Foot
    0.7 (Approximate) lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text