1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
LF880TAB-3.5IN
10144724 / LF880TAB-3.5IN
Mi Item #
05023185
MFR #
LF880TAB-3.5IN
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Conveyor Chain
REXNORD INC LF880TAB-3.5IN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
LF880TAB-3.5IN
10144724 / LF880TAB-3.5IN
Mi Item #
05023185
MFR #
LF880TAB-3.5IN
Mfr description
81401638 LF880TK3.5
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Chain Or Flight
Width
3.500 in
Weight
0.13 lbs
Details
Chain Type
Table Top Chain
UPC_NO
793699534047
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items