Motion
LF880TAB R-3.25IN

REXNORD INC
LF880TAB R-3.25IN

10144684 / LF880TAB R-3.25IN
Mi Item #05023187
MFR #LF880TAB R-3.25IN
Price$69.89/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF880TAB R-3.25IN

10144684 / LF880TAB R-3.25IN
Mi Item #05023187
MFR #LF880TAB R-3.25IN

Mfr description
81400741 LF880TK3.25 RADEDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.89/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.250 in
  • Chain Pitch  
    38.1 mm
  • Flight Thickness
    4 mm
  • Guide Clearance Curve
    41.4 mm
  • Guide Clearance Straight
    44.5 mm
  • Minimum Backflex Radius
    38.1 mm
  • Pin Diameter
    7.1 mm
  • Weight
    0.06 lbs
  • Weight per Foot
    0.6 (Approximate) lb

Details

  • Base Chain Material
    POM
  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    793699545586
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)