Specifications
Dimensions
- Chain Or Flight Width2.250 in
- Weight0.05 lbs
- Weight per Foot0.05 lbs
Details
- Chain TypeTable Top Chain
- Manufacturer Catalog NumberLF880TK2-1/4
- UPC_NO793699476880
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)