Motion
81442512

REXNORD INC
81442512

Table Top Chain - Side Flexing, 4.500 in Width, 38.1 mm Pitch
MI ITEM #05023203
MFR #81442512
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81442512

Table Top Chain - Side Flexing, 4.500 in Width, 38.1 mm Pitch
MI ITEM #05023203
MFR #81442512

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    4.500 in
  • Chain Pitch  
    38.1 mm
  • Flight Thickness
    4.8 mm
  • Guide Clearance Curve
    41.4 mm
  • Guide Clearance Straight
    44.5 mm
  • Minimum Backflex Radius
    38.1 mm
  • Pin Diameter
    7.1 mm
  • Weight
    0.10 lbs
  • Weight per Foot
    0.7 (Approximate) lb

Details

  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA

Overview

Mfr description
81442512 LF879TK4.5 E3-3/8D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought