Motion
114-2919-2

REXNORD INC
114-2919-2

LNK LF8505-12 LH
MI ITEM #05023252
MFR #114-2919-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
114-2919-2

LNK LF8505-12 LH
MI ITEM #05023252
MFR #114-2919-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
114-2919-2 LNK LF8505-12 LH

Specifications

  • Chain Pitch
    3/4 in
  • Chain Material
    Special Acetal Antimicrobial
  • Length
    12 in
  • Additional Details
    Anti-Microbial
  • Color
    White
  • Handedness
    Left
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text