Motion
LF845 SS-2IN

REXNORD INC
LF845 SS-2IN

Table Top Chain - Stainless Steel, Straight Running, 2.000 in Width, 0.5000 in Pitch
MI ITEM #05023256
MFR #LF845 SS-2IN
List Price$98.91/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF845 SS-2IN

Table Top Chain - Stainless Steel, Straight Running, 2.000 in Width, 0.5000 in Pitch
MI ITEM #05023256
MFR #LF845 SS-2IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$98.91/ft for your price

Overview

Mfr description
81403773 LF845SSK2
  • LF845 2 Inch Wide TableTop Chain With Stainless Steel Base Chain and Top Plates Molded in Tan Low Friction Material

Specifications

  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    LF
  • Base Chain Material
    LF
  • Flight Color
    Tan Low Friction
  • Flight Thickness
    0.13 in
  • Minimum Backflex Radius
    18 in
  • Pin Diameter
    0.16 in
  • Standards Met
    FDA
  • Guide Clearance Straight
    0.94 in
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Weight
    0.09 lbs
  • Weight per Foot
    0.66 lb
  • UPC_NO
    698210122270
  • Chain Material
    Tan Low Friction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text