Motion
LF845 S-2IN

REXNORD INC
LF845 S-2IN

Table Top Chain - Steel, Straight Running, 2.000 in Width, 0.5000 in Pitch
Mi Item #05023257
MFR #LF845 S-2IN
Price$58.07/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF845 S-2IN

Table Top Chain - Steel, Straight Running, 2.000 in Width, 0.5000 in Pitch
Mi Item #05023257
MFR #LF845 S-2IN

Mfr description
81405863 LF845K2
  • LF845 2 Inch Wide TableTop Chain With Steel Base Chain and Top Plates Molded in Tan Low Friction Material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.07/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    2.0000 in
  • Chain Pitch  
    1 in
  • Flight Thickness
    0.13 in
  • Guide Clearance Straight
    0.94 in
  • Minimum Backflex Radius
    18 in
  • Pin Diameter
    0.16 in
  • Weight
    0.05 lbs
  • Weight per Foot
    0.66 lb

Details

  • Base Chain Material
    LF
  • Chain Material
    Tan Low Friction
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Tan Low Friction
  • Flight Material
    LF
  • Operating Temperature Range
    -40 to +180 (Dry) °F
  • UPC_NO
    698210122249
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)