Motion
81400633

REXNORD INC
81400633

Table Top Chain - POM, Straight Running, 12.000 in Width, 38.1 mm Pitch
MI ITEM #05023278
MFR #81400633
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81400633

Table Top Chain - POM, Straight Running, 12.000 in Width, 38.1 mm Pitch
MI ITEM #05023278
MFR #81400633

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    12.000 in
  • Chain Pitch  
    38.1 mm
  • Flight Thickness
    4.8 mm
  • Guide Clearance Straight
    139.7 mm
  • Minimum Backflex Radius
    38.1 mm
  • Pin Diameter
    6.4 mm
  • Weight
    0.28 lbs
  • Weight per Foot
    2.2 (Approximate) lb

Details

  • Base Chain Material
    POM
  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA

Overview

Mfr description
81400633 LF821K12 RADEDGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought