Motion
814013510 LF820K7.5 PLAS PIN

REXNORD INC
814013510 LF820K7.5 PLAS PIN

Flat Top Conveyor Chain Accessory - Pin, 6.4 mm Width, Thermoplastic Material
Mi Item #05023293
MFR #814013510 LF820K7.5 PLAS PIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
814013510 LF820K7.5 PLAS PIN

Flat Top Conveyor Chain Accessory - Pin, 6.4 mm Width, Thermoplastic Material
Mi Item #05023293
MFR #814013510 LF820K7.5 PLAS PIN

Mfr description
814013510 LF820K7.5 PLAS PIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.10 lbs
  • Width
    6.4 mm

Details

  • Accessory Type
    Pin
  • Material
    Thermoplastic
  • UPC_NO
    793699959734
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)