Motion
LF820-3.5IN

REXNORD INC
LF820-3.5IN

LF820-3.5IN
MI ITEM #05023301
MFR #LF820-3.5IN
Your Price$74.97/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF820-3.5IN

LF820-3.5IN
MI ITEM #05023301
MFR #LF820-3.5IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$74.97/ft(List $89.97)

Overview

Mfr description
L0820603771 LF820K3.5
  • LF820 3.5 Inch Wide TableTop® Chain Molded in Tan Low Friction Material And Assembled With Stainless Steel Pins

Specifications

  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    LF
  • Base Chain Material
    LF
  • Flight Color
    Tan Low Friction
  • Flight Thickness
    0.16 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    1/4 in
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • Guide Clearance Straight
    1-3/4 in
  • Operating Temperature Range
    -40 to +180 °F
  • Weight
    0.06 lbs
  • UPC_NO
    793699726565
  • Chain Material
    Tan Low Friction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text