Motion
LF5966-141.875IN

REXNORD INC
LF5966-141.875IN

MCC® Flat Top Conveyor Chain Component - Straight Running, 141 mm Width, 38.9 mm Pitch
Mi Item #05023532
MFR #LF5966-141.875IN
Price$1,314.90/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF5966-141.875IN

MCC® Flat Top Conveyor Chain Component - Straight Running, 141 mm Width, 38.9 mm Pitch
Mi Item #05023532
MFR #LF5966-141.875IN

Mfr description
LF5966-141.75 LF5966-141.75
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,314.90/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    141 mm
  • Chain Pitch  
    38.9 mm
  • Minimum Backflex Radius
    38.1 mm
  • Weight
    2.36 lbs
  • Weight per Foot
    1.6 (Approximate) lb

Details

  • Chain Type
    MatTop Chain
  • Component Style
    Straight Running
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Polypropylene
  • Standards Met
    FDA
  • UPC_NO
    793699432909
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)