Motion
114-1014-2

REXNORD INC
114-1014-2

LNK LF5935-6 CNTR
MI ITEM #05023710
MFR #114-1014-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
114-1014-2

LNK LF5935-6 CNTR
MI ITEM #05023710
MFR #114-1014-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Pitch
    3/4 in
  • Length
    6 in
  • Weight
    0.04 lbs

Details

  • Chain Material
    Low Friction
  • Color
    Tan
  • Handedness
    Center
  • Specifications Met
    FDA

Overview

Mfr description
114-1014-2 LNK LF5935-6 CNTR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought