Motion
LF5935-3.75IN

REXNORD INC
LF5935-3.75IN

MCC® Table Top Chain - Straight Running, 3.7500 in Flight Width, 0.7500 in Chain Pitch, Tan Color
MI ITEM #05023746
MFR #LF5935-3.75IN
Price$107.39/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF5935-3.75IN

MCC® Table Top Chain - Straight Running, 3.7500 in Flight Width, 0.7500 in Chain Pitch, Tan Color
MI ITEM #05023746
MFR #LF5935-3.75IN

Mfr description
LF5935-3.75 LF5935-3.75
  • LF5935 3.75 Inch Wide MatTop® Chain Molded in Tan Low Friction Material And Assembled With Polypropylene Pins
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.39/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.7500 in
  • Chain Pitch  
    0.75 in
  • Minimum Backflex Radius
    1 in
  • Weight
    0.03 lbs
  • Weight per Foot
    1.3 lb

Details

  • Base Chain Material
    LF
  • Chain Material
    Tan Low Friction
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Tan Low Friction
  • Flight Material
    LF
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Polypropylene
  • Standards Met
    FDA
  • UPC_NO
    793699433562

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)