Motion
LF2550-3.5IN SS-PINS

REXNORD INC
LF2550-3.5IN SS-PINS

Flat Top Conveyor Chain Component - Side Flexing, 3.500 in Width, 3.0000 in Pitch
MI ITEM #05024306
MFR #LF2550-3.5IN SS-PINS
Price$160.38/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF2550-3.5IN SS-PINS

Flat Top Conveyor Chain Component - Side Flexing, 3.500 in Width, 3.0000 in Pitch
MI ITEM #05024306
MFR #LF2550-3.5IN SS-PINS

Mfr description
81412561 LF2550 SS PINS
  • LF2550 TableTop Chain With Stainless Steel Pins Molded In Tan Low Friction Material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.38/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.5000 in
  • Chain Pitch  
    3.0000 in
  • Flight Thickness
    1/4 in
  • Guide Clearance Curve
    3.58 in
  • Guide Clearance Straight
    3.38 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.44 in
  • Weight
    0.45 lbs
  • Weight per Foot
    1.8 lb

Details

  • Base Chain Material
    LF
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Tan
  • Flight Material
    LF
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    698210550264

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)