Motion
LF1873TAB GRIP SS-3.75IN FJ EPDM WH 50SH

REXNORD INC
LF1873TAB GRIP SS-3.75IN FJ EPDM WH 50SH

Flat Top Conveyor Chain Accessory - FJ Side Grip, White, 31.8 mm Width, EPDM Material
Mi Item #05024312
MFR #LF1873TAB GRIP SS-3.75IN FJ EPDM WH 50SH
Price$189.27/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF1873TAB GRIP SS-3.75IN FJ EPDM WH 50SH

Flat Top Conveyor Chain Accessory - FJ Side Grip, White, 31.8 mm Width, EPDM Material
Mi Item #05024312
MFR #LF1873TAB GRIP SS-3.75IN FJ EPDM WH 50SH

Mfr description
81447354 LF1873SS S/G GRIP 5553-4
  • Individual fingers bend to grip every contour of your PET bottle
  • Longer fingers deflect to grip bottles consistently
  • Can be retrofit into existing SideGrip conveyors
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.27/ft

Specifications

Dimensions

  • Chain Pitch
    1.5000 in
  • Weight
    0.34 lbs
  • Width
    31.8 mm

Details

  • Accessory Type
    FJ Side Grip
  • Color
    White
  • Country of Origin
    Mexico
  • Material
    EPDM
  • UPC_NO
    662864342087
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)