Motion
LF1873TAB GRIP S-3.75IN D NEO BK 40SH

REXNORD INC
LF1873TAB GRIP S-3.75IN D NEO BK 40SH

Table Top Chain - Steel, Side Flexing, 3.7500 in Flight Width, 1.5000 in Chain Pitch, Tan Color
MI ITEM #05024314
MFR #LF1873TAB GRIP S-3.75IN D NEO BK 40SH
Your Price$150.93/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF1873TAB GRIP S-3.75IN D NEO BK 40SH

Table Top Chain - Steel, Side Flexing, 3.7500 in Flight Width, 1.5000 in Chain Pitch, Tan Color
MI ITEM #05024314
MFR #LF1873TAB GRIP S-3.75IN D NEO BK 40SH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$150.93/ft(List $185.72)

Overview

Mfr description
81400282 LF1873T S/G GRIP 582-1
  • LF1873TAB 3.75 Inch Wide SideGrip™ Chain With Steel Base Chain and Top Plates Molded in Tan Low Friction Material and Supplied With Black Neoprene D Shaped 40 Shore A Grippers

Specifications

  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    LF
  • Base Chain Material
    LF
  • Flight Color
    Tan Low Friction
  • Pin Diameter
    0.2 in
  • Guide Clearance Straight
    1.34 in
  • Guide Clearance Curve
    1.38 in
  • Operating Temperature Range
    -40 to +180 (Dry) °F
  • Weight
    0.32 lbs
  • Weight per Foot
    1-1/2 lb
  • UPC_NO
    793699542813
  • Chain Material
    Tan Low Friction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text