Motion
LF1873TAB GRIP S-3.75IN D NEO WH 40SH

REXNORD INC
LF1873TAB GRIP S-3.75IN D NEO WH 40SH

81400285 LF1873 S/G DGRP 582-3
Mi Item #05024315
MFR #LF1873TAB GRIP S-3.75IN D NEO WH 40SH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF1873TAB GRIP S-3.75IN D NEO WH 40SH

81400285 LF1873 S/G DGRP 582-3
Mi Item #05024315
MFR #LF1873TAB GRIP S-3.75IN D NEO WH 40SH

Mfr description
81400285 LF1873T S/G GRIP 582-3
  • LF1873TAB 3.75 Inch Wide SideGrip™ Chain With Steel Base Chain
  • Top Plates Molded in Tan Low Friction Material
  • Supplied With White Neoprene D Shaped 40 Shore A Grippers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Pitch
    1.5000 in
  • Weight
    0.25 lbs

Details

  • Accessory Type
    Grip
  • Country of Origin
    Mexico
  • UPC_NO
    793699919721
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)