Motion
LF1863TAB SS-2.25IN

REXNORD INC
LF1863TAB SS-2.25IN

10144914 / LF1863TAB SS-2.25IN
MI ITEM #05024328
MFR #LF1863TAB SS-2.25IN
Price$218.46/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF1863TAB SS-2.25IN

10144914 / LF1863TAB SS-2.25IN
MI ITEM #05024328
MFR #LF1863TAB SS-2.25IN

Mfr description
81409852 LF1863TSSK2.25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.46/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    2.250 in
  • Weight
    0.17 lbs

Details

  • Chain Type
    Table Top Chain
  • UPC_NO
    793699986587

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)