Motion
LF1843TAB SS-2.25IN

REXNORD INC
LF1843TAB SS-2.25IN

LF1843TAB SS-2.25IN
Mi Item #05024332
MFR #LF1843TAB SS-2.25IN
Price$112.07/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF1843TAB SS-2.25IN

LF1843TAB SS-2.25IN
Mi Item #05024332
MFR #LF1843TAB SS-2.25IN

Mfr description
81404793 LF1843SSTK2.25
  • LF1843TAB 2.25 Inch Wide TableTop Chain With Stainless Steel Base Chain And Top Plates Molded In Tan Low Friction Material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.07/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    2.2500 in
  • Chain Pitch  
    1.0000 in
  • Flight Thickness
    0.1300 in
  • Weight
    0.05 lbs

Details

  • Base Chain Material
    LF
  • Chain Material
    Low Friction Tan
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Material
    LF
  • Manufacturer Catalog Number
    81404793
  • UPC_NO
    698210148850
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)