Motion
81413244

REXNORD INC
81413244

Table Top Chain - Steel, Side Flexing, 2.250 in Width, 0.5000 in Pitch
MI ITEM #05024333
MFR #81413244
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81413244

Table Top Chain - Steel, Side Flexing, 2.250 in Width, 0.5000 in Pitch
MI ITEM #05024333
MFR #81413244

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81413244 LF1843TK2.25
  • LF1843TAB 2.25 Inch Wide TableTop Chain With Steel Base Chain And Top Plates Molded In Tan Low Friction Material

Specifications

  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    LF
  • Base Chain Material
    LF
  • Flight Color
    Tan
  • Flight Thickness
    0.13 in
  • Minimum Backflex Radius
    4 in
  • Pin Diameter
    0.14 in
  • Guide Clearance Straight
    0.88 in
  • Guide Clearance Curve
    0.84 in
  • Operating Temperature Range
    -40 to +180 (Dry) °F
  • Weight
    0.05 lbs
  • Weight per Foot
    0.61 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text