Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81404791

Table Top Chain - Steel, Straight Running, 1.3750 in Width, 12.7 mm Pitch
MI ITEM #05024336
MFR #81404791

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
81404791 LF1843SSTK1.375

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Base Chain Material
    Steel
  • Flight Thickness
    3 mm
  • Minimum Backflex Radius
    6 in
  • Pin Diameter
    4.1 mm
  • Guide Clearance Straight
    23.9 mm
  • Operating Temperature Range
    -40 to +180 (Dry) °F
  • Weight
    0.05 lbs
  • Weight per Foot
    0.56 (Approximate) lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text