Motion
LF1757TAB-3.25IN ZN-PINS

REXNORD INC
LF1757TAB-3.25IN ZN-PINS

Flat Top Conveyor Chain Component - Side Flexing, 3.250 in Width, 1.5000 in Pitch
MI ITEM #05024338
MFR #LF1757TAB-3.25IN ZN-PINS
List Price$55.15/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF1757TAB-3.25IN ZN-PINS

Flat Top Conveyor Chain Component - Side Flexing, 3.250 in Width, 1.5000 in Pitch
MI ITEM #05024338
MFR #LF1757TAB-3.25IN ZN-PINS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.15/ft for your price

Overview

Mfr description
LF1757 LF1757 ZP PIN
  • LF1757TAB TableTop Chain Molded In Tan Low Friction Material And Assembled With Zinc Plated Pins

Specifications

  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    LF
  • Base Chain Material
    LF
  • Flight Color
    Tan
  • Flight Thickness
    0.19 in
  • Minimum Backflex Radius
    4 in
  • Pin Diameter
    0.28 in
  • Pin Material
    Zinc Plated Steel
  • Guide Clearance Straight
    2.185 in
  • Guide Clearance Curve
    2.27 in
  • Operating Temperature Range
    -40 to +180 (Dry) °F
  • Weight
    0.13 lbs
  • Weight per Foot
    1 lb
  • UPC_NO
    698210848477

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text